24 in. Towel Bar in Oil Rubbed Bronze
Vilamonte 24 in. Towel Bar in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- 24" towel bar has a towel holder length of 22-1/4"
- Overall Dimensions: 25-3/4" L x 3" W x 1-3/4" H
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-3/4 in
- Base Plate Width:
- 1-3/4 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Vilamonte
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 25-3/4 in
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 3 in