This product requires certification to purchase.

Diverter Tub Spout in Chrome

You last purchased this on
 
Signature Hardware

Vilamonte Diverter Tub Spout in Chrome

Brand image
You last purchased this on
 
Signature Hardware

Vilamonte Diverter Tub Spout in Chrome

  • Fast #
  • Part #SHTS82CP
  • Item #7391732
  • Manufacturer Part #455775
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Slip fit connection.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
CSA Certified:
CSA B125.1-18
Collection:
Vilamonte
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
6-3/16 in
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-15/16 in
IAPMO Listed:
No
Length:
6-3/16 in
MA Approved:
Yes
Material:
Zinc
NSF Certified:
No
Spout Reach:
5-73/400 in
Spout Type:
Diverter
Tub Spout Reach:
5-3/16 in
Tub Spout Type:
Diverter
WaterSense Labeled:
No
Width:
2-15/16 in



Call for Pricing
Call for Pricing