This product requires certification to purchase.

Single Handle Diverter Valve Trim Set in Brushed Nickel - 3/4 in. Valve Included

You last purchased this on
 
Signature Hardware

Vilamonte Single Handle Diverter Valve Trim Set in Brushed Nickel - 3/4 in. Valve Included

  • Fast #
  • Part #SHK449138
  • Item #8489912
  • Manufacturer Part #SH449138
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Vilamonte Single Handle Diverter Valve Trim Set in Brushed Nickel - 3/4 in. Valve Included

  • Fast #
  • Part #SHK449138
  • Item #8489912
  • Manufacturer Part #SH449138
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Product Details

Product Details

  • Add spa-like functionality to your shower stall with the Vilamonte in-wall diverter
  • The stylish lever is easy to grip even when your hands are wet, allowing you to quickly switch between multiple spray functions
  • Solid metal construction helps this product last for years of daily use
  • Metal Lever Handle
  • Not intended as a shut off valve
  • Six total settings allow for shared water flow between outlets giving you the ability to use two functions at once
  • Wall thickness range: 1 in to 1-3/4 in
  • Brass valve body
  • Ceramic cartridge
  • Recommended valve installation depth 1-5/8 in to 2-3/8 in
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Vilamonte
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
4-3/8 in
Escutcheon Width:
4-3/8 in
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Spray Type:
Full
Trim Only:
No
UL Listed:
No
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No