Rectangular Open Towel Ring in Oil Rubbed Bronze
Vilamonte Rectangular Open Towel Ring in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- Modern design
- The Vilamonte Towel Ring has a timeless, open-ended design that makes it easy to hang and remove your hand towel
- Its high-quality construction and rust-resistant finish make it ideal for a bathroom environment
- Includes mounting hardware to make installation simple
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 1-3/4 in
- Base Plate Width:
- 1-3/4 in
- Collection:
- Vilamonte
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3 in
- Hardware Included:
- Yes
- Height:
- 5 in
- Installation Type:
- Wall Mount
- Length:
- 6-5/8 in
- Material:
- Zinc
- Mount Type:
- Wall
- Projection:
- 3 in
- Ring Type:
- Open
- Shape:
- Rectangular