This product requires certification to purchase.

Rectangular Open Towel Ring in Polished Chrome

You last purchased this on
 
Signature Hardware

Vilamonte Rectangular Open Towel Ring in Polished Chrome

  • Fast #
  • Part #SHVLTRCP
  • Item #4467814
  • Manufacturer Part #446958
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Vilamonte Rectangular Open Towel Ring in Polished Chrome

  • Fast #
  • Part #SHVLTRCP
  • Item #4467814
  • Manufacturer Part #446958
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Zinc alloy die-cast posts
  • All metal construction
  • Mounting hardware included
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
1-3/4 in
Base Plate Width:
1-3/4 in
Collection:
Vilamonte
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3 in
Hardware Included:
Yes
Height:
5 in
Installation Type:
Wall Mount
Length:
6-5/8 in
Material:
Zinc
Mount Type:
Wall
Projection:
3 in
Ring Type:
Open
Shape:
Rectangular