This product requires certification to purchase.

CCY 1.8 4H RT AND H/SHWR

You last purchased this on
 
Signature Hardware

Vilamonte CCY 1.8 4H RT AND H/SHWR

  • Fast #
  • Part #SHK448555
  • Item #8489604
  • Manufacturer Part #SH448555
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Vilamonte CCY 1.8 4H RT AND H/SHWR

  • Fast #
  • Part #SHK448555
  • Item #8489604
  • Manufacturer Part #SH448555
3.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Includes rough-in valve needed for installation.
  • Hand shower flow rate: 1.8 gpm.
  • Lift-rod diverter included.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Vilamonte
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Center Size:
8 in - 16 in
Faucet Connection:
NPSM, UNEF
Faucet Connection Size:
9/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Flow Rate:
8.0 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
8-3/4 in
IAPMO Listed:
Yes
Length:
13-3/4 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Spout Height:
6-1/2 in
Spout Type:
Curved, Gooseneck
Trim Only:
No
Tub Spout Reach:
7-3/4 in
WaterSense Labeled:
Yes
Width:
9-3/8 in