This product requires certification to purchase.

1.8 gpm Floor Mount Tub Filler Faucet with Single Lever Handle in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Vilamonte 1.8 gpm Floor Mount Tub Filler Faucet with Single Lever Handle in Oil Rubbed Bronze

  • Fast #
  • Part #SHVLFS2000GORB
  • Item #7736022
  • Manufacturer Part #448470
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Vilamonte 1.8 gpm Floor Mount Tub Filler Faucet with Single Lever Handle in Oil Rubbed Bronze

  • Fast #
  • Part #SHVLFS2000GORB
  • Item #7736022
  • Manufacturer Part #448470
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Spout max. flow rate: 10.5 gpm (39.7 L/min) @ 80 psi
  • Hand shower max. flow rate: 1.8 gpm (6.8 L/min) @ 80 psi.
  • Single function hand shower (full spray).
  • Integral diverter to hand shower.
  • Handshower includes factory installed backflow prevention check valve.
  • Underfloor access is required for proper installation. Installation on an existing concrete slab will require cutting and concrete removal.
  • Rough-in valve needed for installation is sold separately.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1-2018
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Collection:
Vilamonte
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Material:
Metal
Faucet Type:
Clawfoot Tub Filler
Flow Rate:
10.5 gpm
Hand Shower Flow Rate:
1.8 gpm
Handle Type:
Lever
Height:
41-1/4 in
Hose Length:
58 in
Length:
8-1/4 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Showerhead Function:
Single
Spout Height:
40 in
Spout Type:
Fixed
Spray Type:
Full
Trim Only:
Yes
WaterSense Labeled:
Yes
Width:
12-1/2 in