This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Matte Black (Trim Only)

You last purchased this on
 
Signature Hardware

Vilamonte Single Handle Bathtub & Shower Faucet in Matte Black (Trim Only)

Brand image
You last purchased this on
 
Signature Hardware

Vilamonte Single Handle Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #SHVL9005MB
  • Item #9345454
  • Manufacturer Part #SHVL9005MB
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Metal Lever Handle.
  • Not intended as a shut off valve.
  • Six total settings allow for shared water flow between outlets, giving you the ability to use two functions at once.
  • Must be installed in accordance with provided installation instructions.
  • Wall thickness range: 1" - 1-3/4".
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Collection:
Vilamonte
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
Yes
UL Listed:
No
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #KP24415CRSN
Item #9669367
4.3 out of 5 Customer Rating
Requires Certification
Part #KP24416CRCP
Item #3679723
4.4 out of 5 Customer Rating
Requires Certification
Part #SHVL9005ORB
Item #4397972
5 out of 5 Customer Rating
Requires Certification
Part #RA4912LMULBTO
Item #7525422
3.4 out of 5 Customer Rating
Requires Certification
Part #RA4914IWPN
Item #7525326
3.7 out of 5 Customer Rating
Requires Certification
Part #MT2131BN
Item #2846361
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHVL9005ORB
Item #4397972
5 out of 5 Customer Rating
Requires Certification
Part #SHVL8030GPN
Item #7504401
3.8 out of 5 Customer Rating
Requires Certification
Part #SHVL8010ORB
Item #4467788
5 out of 5 Customer Rating
Requires Certification
Part #SHVL8020GPN
Item #7504484
5 out of 5 Customer Rating
Requires Certification
Part #SHSH2060GMB
Item #9843858
3.2 out of 5 Customer Rating
Requires Certification
Part #SHVL4RTGZBN
Item #7504398
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing