Single Handle Lever Floor Mount Filler (Trim Only)
Vilamonte Single Handle Lever Floor Mount Filler (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Spout max. flow rate: 10.5 gpm (39.7 L/min) @ 80 psi
- Hand shower max. flow rate: 1.8 gpm (6.8 L/min) @ 80 psi.
- Single function hand shower (full spray).
- Integral diverter to hand shower.
- Handshower includes factory installed backflow prevention check valve.
- Underfloor access is required for proper installation. Installation on an existing concrete slab will require cutting and concrete removal.
- Rough-in valve needed for installation sold separately.
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1 2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Vilamonte
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Material:
- Metal
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 10.5 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 43-1/2 in
- Hose Length:
- 59 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Single
- Spout Height:
- 40 in
- Spray Type:
- Full
- Trim Only:
- Yes
- Tub Spout Reach:
- 9 in
- WaterSense Labeled:
- Yes
- Width:
- 12-1/2 in