This product requires certification to purchase.

Single Handle Lever Floor Mount Filler in Brushed Nickel (Trim Only)

Signature Hardware

Vilamonte Single Handle Lever Floor Mount Filler in Brushed Nickel (Trim Only)

  • Fast #
  • Part #SHVLFS2000GZBN
  • Item #7736020
4.2 out of 5 Customer Rating
Brand image
Signature Hardware

Vilamonte Single Handle Lever Floor Mount Filler in Brushed Nickel (Trim Only)

  • Fast #
  • Part #SHVLFS2000GZBN
  • Item #7736020
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Spout max. flow rate: 10.5 gpm (39.7 L/min) @ 80 psi
  • Hand shower max. flow rate: 1.8 gpm (6.8 L/min) @ 80 psi.
  • Single function hand shower (full spray).
  • Integral diverter to hand shower.
  • Handshower includes factory installed backflow prevention check valve.
  • Underfloor access is required for proper installation. Installation on an existing concrete slab will require cutting and concrete removal.
  • Rough-in valve needed for installation sold separately.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1-2018
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Vilamonte
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Height:
43-1/2 in
Faucet Material:
Metal
Flow Rate:
10.5 gpm
Hand Shower Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
41-1/4 in
Hose Length:
58 in
Installation Type:
Floor Mount
Length:
8-1/4 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Showerhead Function:
Single
Spout Height:
40 in
Spout Type:
Fixed
Spray Type:
Full
Trim Only:
Yes
Tub Spout Reach:
9 in
WaterSense Labeled:
Yes
Width:
12-1/2 in