This product requires certification to purchase.

Two Handle Roman Tub Faucet in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Vilamonte Two Handle Roman Tub Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #SHVL4RTGORB
  • Item #7504491
  • Manufacturer Part #448550
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Vilamonte Two Handle Roman Tub Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #SHVL4RTGORB
  • Item #7504491
  • Manufacturer Part #448550
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Filler is designed to be mounted directly onto the tub deck or surround; this is a nice option for a classic aesthetic and can act as a space saver compared to freestanding models
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Operated with ceramic disc valve cartridges, guaranteeing a drip free performance and unparalleled reliability
  • Installs into 4 faucet holes with a center-to-center range of 8" - 16"
  • Factory installed backflow prevention check valve
  • Features an integrated hand shower; helpful for rinsing off after a bath or cleaning the tub
  • Rough-in valve not included; purchase coordinating valve separately
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1-2018
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Collection:
Vilamonte
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Center Size:
8 in - 16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Flow Rate:
1.8 gpm
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Brass
Handle Type:
Lever
Height:
8-3/4 in
Number of Handles:
Two Handle
Showerhead Function:
Single
Spout Height:
6-1/2 in
Spout Type:
Fixed
Trim Only:
Yes
WaterSense Labeled:
Yes
Width:
9-3/8 in