Two Handle Roman Tub Faucet in Polished Nickel Trim Only
Vilamonte Two Handle Roman Tub Faucet in Polished Nickel Trim Only
Frequently Purchased Together
Product Details
Product Details
- Filler is designed to be mounted directly onto the tub deck or surround; this is a nice option for a classic aesthetic and can act as a space saver compared to freestanding models
- Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
- Operated with ceramic disc valve cartridges, guaranteeing a drip free performance and unparalleled reliability
- Installs into 4 faucet holes with a center-to-center range of 8" - 16"
- Factory installed backflow prevention check valve
- Features an integrated hand shower; helpful for rinsing off after a bath or cleaning the tub
- Rough-in valve not included; purchase coordinating valve separately
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Collection:
- Vilamonte
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Center Size:
- 8 in - 16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 1.8 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 8-3/4 in
- Number of Handles:
- Two Handle
- Spout Height:
- 6-1/2 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-11/16 in
- WaterSense Labeled:
- Yes
- Width:
- 9-3/8 in