Wall Mount Toilet Tissue Holder in Brushed Nickel
Vilamonte Wall Mount Toilet Tissue Holder in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Zinc alloy die-cast posts
- All metal construction
- Mounting hardware included
- Pivot open design
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Vilamonte
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-1/8 in
- Hardware Included:
- Yes
- Height:
- 1-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 8-1/2 in
- Material:
- Zinc
- Mount Type:
- Wall
- Pivoting:
- Yes
- Projection:
- 3-1/8 in