Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze
Vilamonte Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- Modern design
- Stylish details make the Vilamonte Toilet Paper Holder perfect for your bathroom update
- This accessory is durably made and features a tarnish-resistant finish to keep it looking new
- Mounting hardware is included for easy installation
- Centre Distance 6-3/4 in
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Vilamonte
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3-1/8 in
- Hardware Included:
- Yes
- Height:
- 1-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 8-1/2 in
- Material:
- Zinc
- Mount Type:
- Wall
- Pivoting:
- Yes
- Projection:
- 3-1/8 in