Bridge Kitchen Faucet in Brushed Gold
Vintage Bridge Kitchen Faucet in Brushed Gold
Product Details
Product Details
- Swing hooked spout.
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Vintage
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Deck Plate Included:
- No
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 8-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.75 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Bridge
- Maximum Deck Thickness:
- 2-5/8 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Side Spray:
- No
- Spout Height:
- 6-1/8 in
- Spout Reach:
- 8-5/8 in
- Spout Type:
- Swivel