This product requires certification to purchase.

Wall Toilet Tissue Holder in Brushed Gold

Signature Hardware

Vintage Wall Toilet Tissue Holder in Brushed Gold

  • Fast #
  • Part #SH438046
  • Item #7747563
  • Manufacturer Part #438046
3.6 out of 5 Customer Rating
Brand image
Signature Hardware

Vintage Wall Toilet Tissue Holder in Brushed Gold

  • Fast #
  • Part #SH438046
  • Item #7747563
  • Manufacturer Part #438046
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Vintage
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Hardware Included:
Yes
Height:
4-1/2 in
Installation Type:
Wall Mount
Length:
6 in
Material:
Brass
Mount Type:
Wall
Pivoting:
No
UPC:
781889554227