Wall-Mount Rainfall Shower Arm with Escutcheon in Brushed Gold
Wall-Mount Rainfall Shower Arm with Escutcheon in Brushed Gold
Frequently Purchased Together
Product Details
Product Details
- Stainless steel construction.
- Escutcheon included.
Specifications
- Application:
- Residential
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 11-5/8 in
- MA Approved:
- Yes
- Material Type:
- Stainless Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shower Arm Reach:
- 12 in
- WaterSense Labeled:
- No