Wall-Mount Rainfall Shower Arm with Escutcheon in Polished Nickel
Wall-Mount Rainfall Shower Arm with Escutcheon in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Stainless steel construction.
- Escutcheon included.
Specifications
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- End Connection 1:
- Slip
- End Connections:
- Slip
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 11-1/2 in
- MA Approved:
- Yes
- Material Type:
- Stainless Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shower Arm Reach:
- 11-1/2 in
- WaterSense Labeled:
- No
- Width:
- 2-3/8 in