This product requires certification to purchase.

Wall Mount Vanity in Glossy White

You last purchased this on
 
Signature Hardware

Wall Mount Vanity in Glossy White

  • Fast #
  • Part #SH480821
  • Item #9664232
  • Manufacturer Part #480821
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Wall Mount Vanity in Glossy White

  • Fast #
  • Part #SH480821
  • Item #9664232
  • Manufacturer Part #480821
5 out of 5 Customer Rating

X Points
Color Finish Name: Glossy White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • All dimensions are +/- 1/2.
  • Medium density fiberboard cabinet with melamine coating.
  • Turn your bathroom into a clean, bright oasis with the 40" Varina Wall-Mount Vanity.
  • Its glossy white finish is embellished with durable matte black accents for an ultra-modern look.
  • Equally streamlined and functional, the Varina is the perfect choice for the minimalist homeowner.
  • An included offset sink leaves ample counter space while its floating silhouette conserves precious square footage below.
  • For seamless usability, all entry points are equipped with soft-closing hardware.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
Glossy White
Depth:
18-1/2 in
Height:
22-1/4 in
Installation Type:
Wall Mount
Material:
Wood
Number of Holes:
1 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Sink Bowl Size:
20-3/8 in x 10-1/2 in x 4-3/4 in
Sink Material:
Ceramic
Vanity Top Shape:
Rectangle
Width:
39-7/8 in