This product requires certification to purchase.

Wall Mount Vanity in Rich Antique Hickory

You last purchased this on
 
Signature Hardware

Wall Mount Vanity in Rich Antique Hickory

  • Fast #
  • Part #SH480831
  • Item #9664245
  • Manufacturer Part #480831
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Wall Mount Vanity in Rich Antique Hickory

  • Fast #
  • Part #SH480831
  • Item #9664245
  • Manufacturer Part #480831
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Rich Antique Hickory Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • All dimensions are +/- 1/2".
  • See Installation Instructions for directions to attach vanity top and cabinet.
  • Perfect for modern and minimalist homeowners alike, the 32" Kiah Wall-Mount Vanity brings equal parts elegance and functionality to your bathroom.
  • An excellent candidate for smaller spaces, its floating construction keeps the floor open while two spacious drawers provide plenty of storage opportunities.
  • Each entry point is fitted with soft-closing slides to protect its frame and prevent unwanted slamming.
  • Set in a hickory brown finish, this rich centerpiece features fluted detailing to add texture and a natural element to its silhouette.
  • The clean lines throughout its build boast a simple yet effective style, making the Kiah fit for any smart bathroom update.
  • An integrated sink is included for easy installation.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Browns
Color Finish Name:
Rich Antique Hickory
Depth:
18-1/2 in
Height:
22-3/8 in
Installation Type:
Wall Mount
Material:
Wood
Number of Holes:
1 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Sink Bowl Size:
19-1/4 in x 10-1/4 in x 4-1/2 in
Sink Material:
Ceramic
Vanity Top Shape:
Rectangle
Width:
32-1/8 in