18 in. Towel Bar in Chrome
Watts 18 in. Towel Bar in Chrome
Product Details
Product Details
- 18" towel bar has a towel holder length of 16-1/2"
- Overall dimensions: 21-1/2" L x 2-3/4" H x 3-1/2" D
- Mounting Centers: 17"/20-1/8"
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-3/4 in
- Base Plate Width:
- 2-3/4 in
- Collection:
- Watts
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-1/2 in
- Hardware Included:
- Yes
- Height:
- 2-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Brass
- Number of Bars:
- 1
- Proposition 65:
- Warning: Cancer and Reproductive Harm