This product requires certification to purchase.

Brass Passage Latch in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Whittington Brass Passage Latch in Oil Rubbed Bronze

  • Fast #
  • Part #SH394478
  • Item #7693282
  • Manufacturer Part #394478
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Whittington Brass Passage Latch in Oil Rubbed Bronze

  • Fast #
  • Part #SH394478
  • Item #7693282
  • Manufacturer Part #394478
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Whittington
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Door Hardware Type:
Latch
Lock Type:
Passage
Material:
Brass