This product requires certification to purchase.

7-3/4 in. Cast Iron Shelf Bracket in Black Powder Coat

You last purchased this on
 
Signature Hardware

Wild Daisy 7-3/4 in. Cast Iron Shelf Bracket in Black Powder Coat

  • Fast #
  • Part #SH296671
  • Item #7741680
  • Manufacturer Part #296671
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Wild Daisy 7-3/4 in. Cast Iron Shelf Bracket in Black Powder Coat

  • Fast #
  • Part #SH296671
  • Item #7741680
  • Manufacturer Part #296671
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Powder Coat Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Weight capacity per pair is 50 pounds.
  • Requires Certification

Documents


Specifications

Capacity:
50 lbs
Collection:
Wild Daisy
Color Finish Category:
Blacks
Color Finish Name:
Black Powder Coat
Hardware Type:
Bracket
Height:
6-3/4 in
Length:
7-3/4 in
Material:
Cast Iron
Width:
3/8 in