7-3/4 in. Cast Iron Shelf Bracket in Distressed White
Wild Daisy 7-3/4 in. Cast Iron Shelf Bracket in Distressed White
Product Details
- Sold individually.
- Each bracket is handcrafted and may vary slightly in shape and dimensions.
- Weight capacity per pair is 50 pounds.
Specifications
- Capacity:
- 50 lbs
- Collection:
- Wild Daisy
- Color Finish Category:
- Whites
- Color Finish Name:
- Distressed White
- Hardware Type:
- Bracket
- Height:
- 6-3/4 in
- Length:
- 7-3/4 in
- MA Approved:
- No
- Material:
- Cast Iron
- Product Type:
- Shelf Bracket
- Size:
- 3/8 in x 6-3/4 in
- WaterSense Labeled:
- No
- Width:
- 3/8 in