This product requires certification to purchase.

Hand Forged Iron Hook in Black Powder Coat

You last purchased this on
 
Signature Hardware

Woodford Hand Forged Iron Hook in Black Powder Coat

  • Fast #
  • Part #SH247619
  • Item #7693079
  • Manufacturer Part #247619
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Woodford Hand Forged Iron Hook in Black Powder Coat

  • Fast #
  • Part #SH247619
  • Item #7693079
  • Manufacturer Part #247619
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Powder Coat Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Rust finish is oxidized iron. May transfer onto some fabrics.
  • Requires Certification

Specifications

Collection:
Woodford
Color Finish Category:
Blacks
Color Finish Name:
Black Powder Coat
Height:
4-3/4 in
Material:
Hand Forged Iron
Number of Hooks:
1
Product Type:
Hook
Projection:
1-7/8 in
Style:
Transitional
Width:
1-7/8 in