This product requires certification to purchase.

32-1/2 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink

You last purchased this on
 
Signature Hardware

Workspace 32-1/2 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink

  • Fast #
  • Part #SHWORK1BZA
  • Item #7585371
  • Manufacturer Part #447797
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Workspace 32-1/2 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink

  • Fast #
  • Part #SHWORK1BZA
  • Item #7585371
  • Manufacturer Part #447797
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Workstation sinks feature built-in shelves to integrate numerous accessories seamlessly into the sink space
  • Outer Sink Dimensions (Length x Width x Height): 32-1/2" x 21-3/4" x 10"
  • Constructed from 16 gauge T304 stainless steel; resists corrosion, chipping and staining over time
  • The single basin design maximizes the amount of usable space in the sink basin
  • This sink has no faucet holes or deck; faucet will be installed directly onto the counter
  • A standard 3-1/2" drain connection is located in rear center of basin; compatible with most basket strainers and garbage disposals
  • Installs in an apron front/farmhouse configuration; supported with a custom built support system in the cabinet
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3M, ASME A112.19.3-2017
Application:
Residential
CSA Certified:
CSA B45.4-17
Collection:
Workspace
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
IAPMO Listed:
Yes
Length:
32-1/2 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
29-1/2 in x 16-1/2 in x 9 in
Sink Depth:
10 in
Sink Installation Type:
Farmhouse
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Width:
21-3/4 in