26 cu. ft. French Door Refrigerator in Panel Ready
26 cu. ft. French Door Refrigerator in Panel Ready
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 26 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Touch
- Depth:
- 23-7/8 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 7.65 cu ft
- Height:
- 84-3/16 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV.
- Refrigerator Capacity (Cu Ft):
- 18.35 cu ft
- Refrigerator Type:
- French Door
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 668 lb
- Width:
- 47-1/4 in