29-3/4 x 27 in. 4.7 cu. ft. 50A Combo Oven in Stainless Steel
29-3/4 x 27 in. 4.7 cu. ft. 50A Combo Oven in Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 7 distinct cooking modes: The ultimate chef's tool features speed cook, steamcombi, microwave, convection, thermal, sous vide and broil
- True conventional cooking: The convection cooking system utilizes a third element and fan to cook food quickly and evenly, on every rack
- Steam-combi convection oven: Versatile oven combines steam and convection cooking for gourmet results the convection system cooks food quickly and evenly while steam helps to preserve texture, appearance and taste
- Steam sous vide cooking mode: Enjoy sous vide results right in the spacious oven, without preheating achieve delicious results that are moist and tender on the inside, crisp and flaky on the outside, all with minimal effort
- Speed cook: Get the hustle of a microwave with the quality you expect from a convection oven bake bread, whole chickens, potatoes, pizzas and more - no preheating required
- Speed-Clean™: Makes fast work of cleaning a lightly-soiled oven with just a ten minute cycle, using only water
- Wi-Fi enable for smart control: The innovative Wi-Fi feature, powered by ThinQ® technology, lets you cook and monitor from anywhere
Specifications
- ADA Compliant:
- No
- AMP:
- 50
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.7 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital Touch/Knobs
- Depth:
- 27 in
- Energy Star Compliant:
- No
- Height:
- 43-3/16 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Number of Lights:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Self Clean:
- Yes
- Smart Home Compatibility:
- SmartThinQ
- Smart Home Enabled:
- Yes
- Volts:
- 208/240V
- Watts:
- 7800 W
- Width:
- 29-3/4 in
- Wireless Communication:
- Wi-Fi