2-1/2 in. Iron Angle
2-1/2 in. Iron Angle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Height:
- 2-1/2 in
- Length:
- 2-1/2 in
- Material:
- Iron
- Product Type:
- Angle
- Thickness:
- 0.25 in