This product requires certification to purchase.

3 in. Iron Angle

You last purchased this on
 
Sigosa

3 in. Iron Angle

  • Fast #
  • Part #AIMMC
  • Item #1265957
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sigosa

3 in. Iron Angle

  • Fast #
  • Part #AIMMC
  • Item #1265957
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Blacksmithing, Construction, Support Structures
Coating:
Painted
Height:
3 in
Material:
Steel
Product Type:
Angle Iron
Thickness:
3/8 in
Width:
3 in