3 x 3 in. Iron Angle
3 x 3 in. Iron Angle
Package Quantity Info:
Foot: 1 Stick: 20-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Coating:
- Galvanized
- Depth:
- 3 in
- Height:
- 3 in
- Material:
- Iron
- Product Type:
- Angle
- Thickness:
- 1/4 in