4 in. Galvanized Iron Angle
4 in. Galvanized Iron Angle
Package Quantity Info:
Foot: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Coating:
- Galvanized
- Height:
- 4 in
- Material:
- Iron
- Thickness:
- 0.25 in
- Width:
- 4 in