This product requires certification to purchase.

4 ft. 4-Light Wrap in White

You last purchased this on
 
Simkar Lighting

4 ft. 4-Light Wrap in White

  • Fast #
  • Part #SSY920432B114LUNV
  • Item #3411550
  • Manufacturer Part #SY920-432-B11-4L-UNV
4.6 out of 5 Customer Rating
You last purchased this on
 
Simkar Lighting

4 ft. 4-Light Wrap in White

  • Fast #
  • Part #SSY920432B114LUNV
  • Item #3411550
  • Manufacturer Part #SY920-432-B11-4L-UNV
4.6 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Length:
4 ft