This product requires certification to purchase.

1 in. Insert x Male Brass Adapter

You last purchased this on
 
Simmons Manufacturing

1 in. Insert x Male Brass Adapter

  • Fast #
  • Part #SIMAB4
  • Item #2183900
  • Manufacturer Part #MAB-4
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Simmons Manufacturing

1 in. Insert x Male Brass Adapter

  • Fast #
  • Part #SIMAB4
  • Item #2183900
  • Manufacturer Part #MAB-4
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Barbed
End Connection 2:
Male
End Connections:
Barbed x Male
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes