This product requires certification to purchase.

1 x 1-1/4 x 1-1/4 in. Silicon Bronze and Copper Female x Male Long Tank

You last purchased this on
 
Simmons Manufacturing

1 x 1-1/4 x 1-1/4 in. Silicon Bronze and Copper Female x Male Long Tank

Brand image
You last purchased this on
 
Simmons Manufacturing

1 x 1-1/4 x 1-1/4 in. Silicon Bronze and Copper Female x Male Long Tank

  • Fast #
  • Part #SI714SB
  • Item #1833440
  • Manufacturer Part #714SB
5 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372
End Connection 1:
Female
End Connection 2:
Male
End Connection 3:
Male
End Connections:
Female x Male x Male
Fitting Size 1:
1 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
1-1/4 in
Fitting Sizes:
1 in x 1-1/4 in x 1-1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
16 in
Material:
Silicon Bronze, Copper



Call for Pricing
Call for Pricing