This product requires certification to purchase.

3/4 in. Insert x Male Brass Adapter

You last purchased this on
 
Simmons Manufacturing

3/4 in. Insert x Male Brass Adapter

Brand image
You last purchased this on
 
Simmons Manufacturing

3/4 in. Insert x Male Brass Adapter

  • Fast #
  • Part #SIMAB3
  • Item #2183897
  • Manufacturer Part #MAB-3
5 out of 5 Customer Rating

Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Barbed
End Connection 2:
Male
End Connections:
Barbed x Male
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes



Customers Also Bought
1–6 of 18 items
Part #DDMC42NB
Item #7231926
3.7 out of 5 Customer Rating
Requires Certification
Part #GBRNFCL
Item #21356
5 out of 5 Customer Rating
Requires Certification
Part #PSISCG
Item #9613486
4.4 out of 5 Customer Rating
Requires Certification
Part #PEXLFBMAK
Item #9735936
3.9 out of 5 Customer Rating
Requires Certification
Part #UQ5527575
Item #7216978
4.7 out of 5 Customer Rating
Requires Certification
Part #M7475322F
Item #2908236
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing