This product requires certification to purchase.

12 ft. Plastic FNPT x MHT Yard Hydrant

You last purchased this on
 
Simmons Manufacturing

4800LF Series 12 ft. Plastic FNPT x MHT Yard Hydrant

  • Fast #
  • Part #SI4800LF
  • Item #4670671
  • Manufacturer Part #4800LF
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Simmons Manufacturing

4800LF Series 12 ft. Plastic FNPT x MHT Yard Hydrant

  • Fast #
  • Part #SI4800LF
  • Item #4670671
  • Manufacturer Part #4800LF
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Collection:
4800LF Series
Depth of Trench:
12 ft
End Connection 1:
FNPT
End Connection 2:
MGHT
End Connections:
FNPT x MGHT
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Valve Size:
3/4 in