This product requires certification to purchase.

3 ft. Plastic FNPT x MHT Yard Hydrant

You last purchased this on
 
Simmons Manufacturing

4800LF Series 3 ft. Plastic FNPT x MHT Yard Hydrant

  • Fast #
  • Part #SI4803LF
  • Item #4705654
  • Manufacturer Part #4803LF
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Simmons Manufacturing

4800LF Series 3 ft. Plastic FNPT x MHT Yard Hydrant

  • Fast #
  • Part #SI4803LF
  • Item #4705654
  • Manufacturer Part #4803LF
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Collection:
4800LF Series
Depth of Trench:
3 ft
End Connection 1:
FNPT
End Connection 2:
MGHT
End Connections:
FNPT x MGHT
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
Polyester
Valve Size:
3/4 in