This product requires certification to purchase.

2 in. Silicon Bronze FNPT Check Valve

You last purchased this on
 
Simmons Manufacturing

500 SB Series 2 in. Silicon Bronze FNPT Check Valve

Brand image
You last purchased this on
 
Simmons Manufacturing

500 SB Series 2 in. Silicon Bronze FNPT Check Valve

  • Fast #
  • Part #SI506SB
  • Item #1446101
  • Manufacturer Part #506SB
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Check valves feature silicon bronze cast body and poppet
  • Furnished with Buna-N O-ring, stainless steel spring, washer, and locknut
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
500 SB Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-1/8 in
Material:
Silicon Bronze
NSF Certified:
No
Pressure - High:
600
Pressure Class:
400#
UL Listed:
No
Valve Body Material:
Silicon Bronze
Valve Seat Material:
Bronze
Valve Size:
2 in
Valve Type:
Check Valve



Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing