This product requires certification to purchase.

3/4 in. Silicon Bronze FNPT Check Valve

You last purchased this on
 
Simmons Manufacturing

500 SB Series 3/4 in. Silicon Bronze FNPT Check Valve

  • Fast #
  • Part #SI502SB
  • Item #1446111
  • Manufacturer Part #502SB
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Simmons Manufacturing

500 SB Series 3/4 in. Silicon Bronze FNPT Check Valve

  • Fast #
  • Part #SI502SB
  • Item #1446111
  • Manufacturer Part #502SB
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 48 Case: 48 Pallet: 2592
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Collection:
500 SB Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Height:
3-3/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-5/8 in
Material:
Silicon Bronze
Pressure - High:
400
Pressure Class:
400#
Valve Body Material:
Silicon Bronze
Valve Seat Material:
Buna-N
Valve Size:
3/4 in
Valve Type:
Check Valve
Weight:
0.8 lb