This product requires certification to purchase.

1 in. Threaded Emission Limit Values Tank Cross with Union

You last purchased this on
 
Simmons Manufacturing

1 in. Threaded Emission Limit Values Tank Cross with Union

  • Fast #
  • Part #SI790SB
  • Item #4720531
  • Manufacturer Part #790SB
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Simmons Manufacturing

1 in. Threaded Emission Limit Values Tank Cross with Union

  • Fast #
  • Part #SI790SB
  • Item #4720531
  • Manufacturer Part #790SB
4.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connection 3:
Threaded
End Connection 4:
Threaded
End Connections:
Threaded x Threaded x Threaded x Threaded
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Size 4:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze