6 in. Flat Bastard File
6 in. Flat Bastard File
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Filing, Shaping
- Length:
- 6 in
- Material:
- Metal
- Number of Tools Included:
- 1
- Tool Type:
- File