This product requires certification to purchase.

Freestanding Tension Arm Paper Towel Holder in Brushed Stainless Steel

You last purchased this on
 
Simplehuman

Freestanding Tension Arm Paper Towel Holder in Brushed Stainless Steel

  • Fast #
  • Part #SKT1161
  • Item #7682227
  • Manufacturer Part #KT1161
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Simplehuman

Freestanding Tension Arm Paper Towel Holder in Brushed Stainless Steel

  • Fast #
  • Part #SKT1161
  • Item #7682227
  • Manufacturer Part #KT1161
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The variable tension arm provides just enough resistance to tear off one sheet at a time with just one hand
  • Weighted stainless steel base keeps the dispenser steady
  • Finger loop makes the holder easy to pick up and move
  • 5-year warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Depth:
7-2/5 in
GSA Approved:
No
Height:
14-3/10 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Stainless Steel
Width:
8-1/5 in