This product requires certification to purchase.

1/2 in. Uncoated Steel Plain Washer

You last purchased this on
 
Simpson Strong-Tie

1/2 in. Uncoated Steel Plain Washer

  • Fast #
  • Part #SBP12
  • Item #4669484
  • Manufacturer Part #BP12
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Simpson Strong-Tie

1/2 in. Uncoated Steel Plain Washer

  • Fast #
  • Part #SBP12
  • Item #4669484
  • Manufacturer Part #BP12
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Uncoated
Diameter - Inside 1:
1/2 in
Length:
2 in
Material:
Steel
Product Type:
Washer
Shape:
Square
Thickness:
3/16 in
Width:
2 in