1-1/2 in. Galvanized Stud Shoe
1-1/2 in. Galvanized Stud Shoe
Frequently Purchased Together
Product Details
Product Details
- Used to reinforce studs notched in construction
- Twin soap dishes
- Mounting brackets and instructions included
- PF1756 4 in centerset or 8 in centerset lavatory sink combines with PF1155 pedestal to create complete pedestal lavatory sink
- Installs over pipe up to 2-3/8 in outside diameter
- Code listed for both building and plumbing codes
- Made from durable galvanized steel to resist corrosion for lasting use
- Reinforces studs which have been drilled or notched during construction
- Designed to resist both tension and compression loads
Documents
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 16 ga
- Height:
- 6 in
- Length:
- 3-1/4 in
- Material:
- Steel
- Material Type:
- G90
- Product Type:
- Stud Shoe
- Width:
- 1-9/16 in