Frequently Purchased Together
Product Details
Product Details
- Helps prevent nails from piercing pipes and electrical lines
- Patented PRIER “Triple Seal” positive shutoff system offers triple redundancy to assure shutoff
- Patented PRIER quick opening and modulating design require less force and fewer turns to operate
- Vacuum breaker operates at lower differential and features self cleaning design to prevent clogging
- Multiple vent holes ensure proper draining and reduce problems associated with insect nesting
- Design enables valve to be easily secured to any type of inner wall, utilizing the provided clamping ring
Documents
Specifications
- Coating:
- ZMAX
- Gauge (metal):
- 16 ga
- Length:
- 16-5/16 in
- Material:
- Steel
- Product Type:
- Shield Plate
- Width:
- 5 in