1-1/2 x 28-5/16 in. 16 ga Steel Strap
Model RPS28 1-1/2 x 28-5/16 in. 16 ga Steel Strap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Length:
- 28-5/16 in
- Material:
- Steel
- Product Type:
- Strap
- Width:
- 1-1/2 in