3 in. 9 ga Hot Dipped Galvanized SCN Smooth-Shank Connector Nail
Strong-Drive® 3 in. 9 ga Hot Dipped Galvanized SCN Smooth-Shank Connector Nail
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Strong-Drive®
- Color Finish Name:
- Steel
- Gauge (metal):
- 9 ga
- Length:
- 3 in
- Material:
- Galvanized