1/2 in Sweat Tub Spout Elbow
1/2 in Sweat Tub Spout Elbow
Frequently Purchased Together
Product Details
Product Details
- 1/2" swivel FIP connection
- Radius fits all valve rough-ins
- Made in the USA
-
Lead Law Compliant
Specifications
- End Connection 1:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Stub Out Elbow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5 in
- Material:
- Copper