This product requires certification to purchase.

1/2 in. 13 x 7 in. Tub Spot 90° Elbow

You last purchased this on
 
Sioux Chief

1/2 in. 13 x 7 in. Tub Spot 90° Elbow

  • Fast #
  • Part #S613137
  • Item #299945
  • Manufacturer Part #613-137
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

1/2 in. 13 x 7 in. Tub Spot 90° Elbow

  • Fast #
  • Part #S613137
  • Item #299945
  • Manufacturer Part #613-137
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 3500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1/2" male sweat connection
  • Radius fits all valve rough-ins
  • Made in the USA
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Male Sweat
End Connections:
Male Sweat
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Stub Out Elbow
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
13 in
Material:
Copper